Atherly Atherly 1-9/16 in (40 mm) Diameter Oil-Rubbed Bronze Cabinet Knob

Part #ABP29305ORB  |  Item #7752773  |  Manufacturer Part #BP29305ORB

Type:

ABP29305ORB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-9/16 in (40 mm) Diameter Knob
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship

Specifications

Collection: Atherly

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Hardware Type: Knob

Length: 1-9/16 in

Material: Zinc

Package Quantity: 1

Projection: 1-3/16 in

Shape: Round

Style: Traditional

Type: ABP29305ORB