Atherly 3-3/4 in (96 mm) Center-to-Center Antique Silver Cabinet Pull
Atherly Atherly 3-3/4 in (96 mm) Center-to-Center Antique Silver Cabinet Pull
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finished in Antique Silver
- Intricately crafted with precise detail for lifelong beauty and durability
- 3-3/4 in (96 mm) Center-to-Center Pull
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
- Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
Specifications
- ADA Compliant:
- No
- Collection:
- Atherly
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Hardware Type:
- Pull
- Length:
- 5 in
- Material:
- Zinc
- Projection:
- 1-1/4 in
- Shape:
- Arch
- Style:
- Traditional
- Type:
- ABP29295AS
- Width:
- 3/8 in