This product requires certification to purchase.

18 in. Center to Center Diamond Knurled Cylinder Handle Appliance Pull in Matte Black

Amerock

Balata 18 in. Center to Center Diamond Knurled Cylinder Handle Appliance Pull in Matte Black

  • Fast #
  • Part #ABP37631MB
  • Item #11754954
  • Manufacturer Part #BP37631MB
3.1 out of 5 Customer Rating
Brand image
Amerock

Balata 18 in. Center to Center Diamond Knurled Cylinder Handle Appliance Pull in Matte Black

  • Fast #
  • Part #ABP37631MB
  • Item #11754954
  • Manufacturer Part #BP37631MB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Balata collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
18 in
Depth
2-1/16 in
Diameter - Base
13/16 in
Height
18-13/16 in
Length
18-13/16 in
Width
13/16 in
Characteristics & Features
Collection
Balata
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Appliance Pull
Material
Zinc
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
026634360013