This product requires certification to purchase.

1-1/8 in. Round Cabinet Knob in Matte Black

Amerock

Balon 1-1/8 in. Round Cabinet Knob in Matte Black

  • Fast #
  • Part #ABP37492MB
  • Item #11754870
  • Manufacturer Part #BP37492MB
3.8 out of 5 Customer Rating
Brand image
Amerock

Balon 1-1/8 in. Round Cabinet Knob in Matte Black

  • Fast #
  • Part #ABP37492MB
  • Item #11754870
  • Manufacturer Part #BP37492MB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Balon collection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-5/16 in
Diameter - Base
1-1/16 in
Height
1-1/8 in
Length
1-1/8 in
Width
1-1/8 in
Characteristics & Features
Collection
Balon
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Transitional
Warranty & Product Information
UPC
026634359178