This product requires certification to purchase.

8-13/16 in. Center-to-Center Bar Pull in Champagne Bronze

Amerock

Bar Pulls 8-13/16 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP40521CZ
  • Item #10239430
  • Manufacturer Part #BP40521CZ
4.7 out of 5 Customer Rating
Brand image
Amerock

Bar Pulls 8-13/16 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP40521CZ
  • Item #10239430
  • Manufacturer Part #BP40521CZ
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of carbon steel for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Bar Pulls collection
  • Requires Certification
Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-3/8 in
Diameter - Base
3/8 in
Height
11-3/16 in
Length
11-3/16 in
Package Quantity
Pack of 1
Width
7/16 in
Characteristics & Features
Collection
Bar Pulls
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Bar Pull
Material
Carbon Steel
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634320734