This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Champagne Bronze

You last purchased this on
 
Amerock

Blackrock 18 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP55281CZ
  • Item #10001637
  • Manufacturer Part #BP55281CZ
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Blackrock 18 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP55281CZ
  • Item #10001637
  • Manufacturer Part #BP55281CZ
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of high quality zinc for durability and dependability
  • Coordinates with other items from the Blackrock collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Amerock's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
18 in
Collection:
Blackrock
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-11/16 in
Diameter - Base:
15/16 in
Hardware Type:
Appliance Pull
Height:
1-11/16 in
Length:
19-3/8 in
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
Width:
5/8 in