This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

Amerock

Blackrock Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #ABH36001PN
  • Item #11535810
  • Manufacturer Part #BH36001PN
3.9 out of 5 Customer Rating
Brand image
Amerock

Blackrock Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #ABH36001PN
  • Item #11535810
  • Manufacturer Part #BH36001PN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Material: Zinc
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pivoting holder allows for easy roll changes
  • Overall Dimensions: 9-5/16 in
  • Mounting hardware included
  • Accommodates most common toilet paper roll sizes--including mega rolls
  • Pair with matching cabinet knobs and pulls from the Amerock Blackrock collection for an effortless designer hardware look
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Height
2-13/16 in
Length
9-5/16 in
Width
11/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Blackrock
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634353572