2-5/8 in. Cabinet Knob in Polished Nickel
Blythe 2-5/8 in. Cabinet Knob in Polished Nickel
Product Details
Product Details
- 2-5/8 in (67 mm) Length Knob
- Finished in Polished Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
Specifications
- Collection:
- Blythe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Type:
- Cabinet Knob
- Length:
- 2-5/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Traditional
- Width:
- 13/16 in