This product requires certification to purchase.

12-5/8 in. Center-to-Center Bar Pull in Satin Nickel

Amerock

Bronx 12-5/8 in. Center-to-Center Bar Pull in Satin Nickel

  • Fast #
  • Part #ABP36561G10
  • Item #9433657
  • Manufacturer Part #BP36561G10
4.4 out of 5 Customer Rating
Brand image
Amerock

Bronx 12-5/8 in. Center-to-Center Bar Pull in Satin Nickel

  • Fast #
  • Part #ABP36561G10
  • Item #9433657
  • Manufacturer Part #BP36561G10
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc/stainless steel construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
12-5/8 in
Depth
1-1/2 in
Diameter - Base
11/16 in
Height
1-1/2 in
Length
13-7/16 in
Package Quantity
Pack of 1
Width
5/8 in
Characteristics & Features
Collection
Bronx
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Bar Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634301719