This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Oil Rubbed Bronze

Amerock

Bronx 12 in. Center-to-Center Appliance Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP54070ORB
  • Item #10213723
  • Manufacturer Part #BP54070ORB
4.4 out of 5 Customer Rating
Brand image
Amerock

Bronx 12 in. Center-to-Center Appliance Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP54070ORB
  • Item #10213723
  • Manufacturer Part #BP54070ORB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality stainless steel and zinc for durability and dependability
  • Coordinates with other items from the Bronx collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Amerock's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
12 in
Depth
1-7/8 in
Diameter - Base
13/16 in
Height
1-7/8 in
Length
13 in
Package Quantity
Pack of 1
Width
3/4 in
Characteristics & Features
Collection
Bronx
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Hardware Type
Appliance Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634327474