This product requires certification to purchase.

6-5/16 in. Center-to-Center Bar Pull in Oil Rubbed Bronze

Amerock

Bronx 6-5/16 in. Center-to-Center Bar Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36559ORB
  • Item #9433578
  • Manufacturer Part #BP36559ORB
3.6 out of 5 Customer Rating
Brand image
Amerock

Bronx 6-5/16 in. Center-to-Center Bar Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36559ORB
  • Item #9433578
  • Manufacturer Part #BP36559ORB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality metals for durability and dependability
  • Coordinates with other items from the Bronx collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Amerock's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-1/2 in
Diameter - Base
11/16 in
Height
1-1/2 in
Length
7-1/8 in
Package Quantity
Pack of 1
Width
5/8 in
Characteristics & Features
Collection
Bronx
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Hardware Type
Bar Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634301566