8 in. Center-to-Center Bar Pull in Champagne Bronze
Bronx 8 in. Center-to-Center Bar Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Center to Center:
- 8 in
- Collection:
- Bronx
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/2 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Bar Pull
- Height:
- 1-1/2 in
- Length:
- 8-7/8 in
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634340565
- Width:
- 5/8 in