Robe Hook in Gunmetal
Bronx Robe Hook in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- Contemporary style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
- Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
- Holds up to 35 lbs when properly installed
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Bronx
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 2-1/4 in
- Height:
- 2-1/4 in
- Length:
- 2-11/16 in
- Material:
- Zinc, Stainless Steel
- Width:
- 5/8 in