This product requires certification to purchase.

Single Robe Hook in Golden Champagne

You last purchased this on
 
Amerock

Bronx Single Robe Hook in Golden Champagne

  • Fast #
  • Part #ABH36563BBZ
  • Item #9433681
  • Manufacturer Part #BH36563BBZ
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Bronx Single Robe Hook in Golden Champagne

  • Fast #
  • Part #ABH36563BBZ
  • Item #9433681
  • Manufacturer Part #BH36563BBZ
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1.00
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contemporary style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
  • Holds up to 35 lbs. when properly installed
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Bronx collection
  • Requires Certification

Specifications

Collection:
Bronx
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Height:
2-1/4 in
Length:
2-11/16 in
Material:
Zinc, Stainless Steel
Number of Hooks:
1
Width:
5/8 in