1-1/4 in Knob in Matte Black
Caliber 1-1/4 in Knob in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 1-1/4 in (32 mm) Diameter Knob
- Finished in Matte Black
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Caliber
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/16 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Knob
- Height:
- 1-3/16 in
- Length:
- 1-1/4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Style:
- Contemporary
- Width:
- 1-1/16 in