This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel

Amerock

Caliber 3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP36873PN
  • Item #10371172
  • Manufacturer Part #BP36873PN
4.7 out of 5 Customer Rating
Brand image
Amerock

Caliber 3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP36873PN
  • Item #10371172
  • Manufacturer Part #BP36873PN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-1/4 in
Diameter - Base
7/16 in
Height
1-1/4 in
Length
5-7/8 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Caliber
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634330597