1-1/4 in. Knob in Polished Chrome
Candler 1-1/4 in. Knob in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Candler
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter - Base:
- 1 in
- Hardware Type:
- Knob
- Height:
- 1-1/4 in
- Length:
- 1-1/2 in
- Package Quantity:
- Pack of 1
- Shape:
- Rectangle
- Style:
- Transitional
- Width:
- 1-1/4 in