This product requires certification to purchase.

2-1/2 in. Cabinet Knob in Marble White/Champagne Bronze

Amerock

Carrione 2-1/2 in. Cabinet Knob in Marble White/Champagne Bronze

  • Fast #
  • Part #ABP36647MWCZ
  • Item #10479017
  • Manufacturer Part #BP36647MWCZ
5 out of 5 Customer Rating
Brand image
Amerock

Carrione 2-1/2 in. Cabinet Knob in Marble White/Champagne Bronze

  • Fast #
  • Part #ABP36647MWCZ
  • Item #10479017
  • Manufacturer Part #BP36647MWCZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Marble White, Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Carrione and London collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Amerock's limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification
Dimensions & Measurements
Depth
1-9/16 in
Diameter - Base
9/16 in
Height
1-9/16 in
Length
2-1/2 in
Package Quantity
Pack of 1
Width
9/16 in
Characteristics & Features
Collection
Carrione
Color Finish Category
Whites
Color Finish Name
Marble White, Champagne Bronze
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634339767