This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Matte Black

Amerock

Coble 12 in. Center-to-Center Appliance Pull in Matte Black

  • Fast #
  • Part #ABP37669MB
  • Item #11755216
  • Manufacturer Part #BP37669MB
4.3 out of 5 Customer Rating
Brand image
Amerock

Coble 12 in. Center-to-Center Appliance Pull in Matte Black

  • Fast #
  • Part #ABP37669MB
  • Item #11755216
  • Manufacturer Part #BP37669MB
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Coble collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
12 in
Depth
2-1/16 in
Diameter - Base
1 in
Height
13 in
Length
13 in
Width
13/16 in
Characteristics & Features
Collection
Coble
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Appliance Pull
Material
Zinc
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634361553