1-9/16 in. Knob in Gunmetal
Concentric 1-9/16 in. Knob in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Concentric collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 knob
Documents
Specifications
- Collection:
- Concentric
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 3/4 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Knob
- Height:
- 3/4 in
- Length:
- 1-9/16 in
- Package Quantity:
- Pack of 1
- Shape:
- Round
- Style:
- Contemporary
- Width:
- 1-9/16 in