This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

Amerock

Cyprus 6-5/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP26204CZ
  • Item #10239408
  • Manufacturer Part #BP26204CZ
3.2 out of 5 Customer Rating
Brand image
Amerock

Cyprus 6-5/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP26204CZ
  • Item #10239408
  • Manufacturer Part #BP26204CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching drawer pulls from the Amerock Cyprus collection
  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-1/4 in
Diameter - Base
7/16 in
Height
1-1/4 in
Length
9-1/16 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Cyprus
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Drawer Pull
Material
Zinc
Shape
Arch
Style
Contemporary
Warranty & Product Information
UPC
026634321175