This product requires certification to purchase.

18 in. Towel Bar in Chrome

You last purchased this on
 
Amerock

Davenport 18 in. Towel Bar in Chrome

  • Fast #
  • Part #ABH3605326
  • Item #9631104
  • Manufacturer Part #BH3605326
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Davenport 18 in. Towel Bar in Chrome

  • Fast #
  • Part #ABH3605326
  • Item #9631104
  • Manufacturer Part #BH3605326
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Versatile transitional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Davenport collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Davenport collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-1/16 in
Base Plate Width:
2-5/16 in
Collection:
Davenport
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Height:
3 in
Length:
18 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
Width:
5/8 in