This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Golden Champagne

Amerock

Destine 18 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP54036BBZ
  • Item #10371251
  • Manufacturer Part #BP54036BBZ
5 out of 5 Customer Rating
Brand image
Amerock

Destine 18 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP54036BBZ
  • Item #10371251
  • Manufacturer Part #BP54036BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
18 in
Depth
2-1/8 in
Diameter - Base
7/8 in
Height
2-1/8 in
Length
20-5/16 in
Package Quantity
Pack of 1
Width
3/4 in
Characteristics & Features
Collection
Destine
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Appliance Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634330788