This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel/Black Bronze

You last purchased this on
 
Amerock

Esquire 24 in. Towel Bar in Polished Nickel/Black Bronze

  • Fast #
  • Part #ABH26615PNBBR
  • Item #9631037
  • Manufacturer Part #BH26615PNBBR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Esquire 24 in. Towel Bar in Polished Nickel/Black Bronze

  • Fast #
  • Part #ABH26615PNBBR
  • Item #9631037
  • Manufacturer Part #BH26615PNBBR
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel, Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mixed finish styling combined with subtle knurled texture adds a luxurious designer look to any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Esquire collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Esquire collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/16 in
Base Plate Width:
1-5/8 in
Collection:
Esquire
Color Finish Category:
Bronze Tones
Color Finish Name:
Polished Nickel, Black Bronze
Hardware Included:
Yes
Height:
3-1/8 in
Length:
24 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
Width:
5/8 in