This product requires certification to purchase.

Single Robe Hook in Polished Nickel/Golden Champagne

You last purchased this on
 
Amerock

Esquire Single Robe Hook in Polished Nickel/Golden Champagne

  • Fast #
  • Part #ABH36563PNBBZ
  • Item #9631250
  • Manufacturer Part #BH36563PNBBZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Esquire Single Robe Hook in Polished Nickel/Golden Champagne

  • Fast #
  • Part #ABH36563PNBBZ
  • Item #9631250
  • Manufacturer Part #BH36563PNBBZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel, Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mixed finish styling combined with subtle knurled texture adds a luxurious designer look to any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Esquire collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Esquire collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Esquire
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel, Golden Champagne
Height:
2-1/4 in
Length:
2-11/16 in
Material:
Zinc, Stainless Steel
Number of Hooks:
1
Width:
5/8 in