This product requires certification to purchase.

Single Robe Hook in Polished Nickel/Gunmetal

You last purchased this on
 
Amerock

Esquire Single Robe Hook in Polished Nickel/Gunmetal

  • Fast #
  • Part #ABH36563PNGM
  • Item #9631065
  • Manufacturer Part #BH36563PNGM
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Esquire Single Robe Hook in Polished Nickel/Gunmetal

  • Fast #
  • Part #ABH36563PNGM
  • Item #9631065
  • Manufacturer Part #BH36563PNGM
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel, Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mixed finish styling combined with subtle knurled texture adds a luxurious designer look to any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Esquire collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Esquire collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Esquire
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel, Gunmetal
Height:
2-1/4 in
Length:
2-11/16 in
Material:
Zinc, Stainless Steel
Number of Hooks:
1
Width:
5/8 in