Wall Mount Toilet Tissue Holder in Polished Nickel/Golden Champagne
Esquire Wall Mount Toilet Tissue Holder in Polished Nickel/Golden Champagne
Frequently Purchased Together
Product Details
Product Details
- Accommodates most common toilet paper roll sizes--including mega rolls
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Esquire collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Esquire collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 1-5/8 in
- Collection:
- Esquire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel, Golden Champagne
- Hardware Included:
- Yes
- Height:
- 3-3/16 in
- Length:
- 5-7/8 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 4-1/4 in