10-1/16 in. Center-to-Center Pull in Satin Nickel
Exceed 10-1/16 in. Center-to-Center Pull in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 10-1/16 in
- Collection:
- Exceed
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/4 in
- Diameter - Base:
- 1-1/16 in
- Hardware Type:
- Pull
- Height:
- 1-3/4 in
- Length:
- 11-5/8 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Transitional
- Width:
- 5/16 in