This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Polished Nickel

Amerock

Exceed 6-5/16 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP36883PN
  • Item #10371184
  • Manufacturer Part #BP36883PN
5 out of 5 Customer Rating
Brand image
Amerock

Exceed 6-5/16 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP36883PN
  • Item #10371184
  • Manufacturer Part #BP36883PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-3/8 in
Diameter - Base
7/8 in
Height
1-3/8 in
Length
7-1/4 in
Package Quantity
Pack of 1
Width
5/16 in
Characteristics & Features
Collection
Exceed
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Pull
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634330962