This product requires certification to purchase.

7-9/16 in. Center-to-Center Cabinet Pull in Polished Chrome

Amerock

Factor 7-9/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP3678326
  • Item #8525717
  • Manufacturer Part #BP3678326
5 out of 5 Customer Rating
Brand image
Amerock

Factor 7-9/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP3678326
  • Item #8525717
  • Manufacturer Part #BP3678326
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 7-9/16 in (192 mm) Center-to-Center Pull
  • Finished in Polished Chrome
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
7-9/16 in
Depth
1-3/16 in
Diameter - Base
9/16 in
Height
1-3/16 in
Length
8-1/8 in
Package Quantity
Pack of 1
Width
5/16 in
Characteristics & Features
Collection
Factor
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Arch
Style
Contemporary
Warranty & Product Information
UPC
026634238695