This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

Amerock

Faircrest 6-5/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP37465ORB
  • Item #11545824
  • Manufacturer Part #BP37465ORB
3.5 out of 5 Customer Rating
Brand image
Amerock

Faircrest 6-5/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP37465ORB
  • Item #11545824
  • Manufacturer Part #BP37465ORB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc/steel construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Faircrest collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-1/2 in
Diameter - Base
9/16 in
Height
7-1/8 in
Length
7-1/8 in
Package Quantity
Pack of 1
Width
9/16 in
Characteristics & Features
Collection
Faircrest
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Hardware Type
Cabinet Pull
Material
Zinc, Steel
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
026634357549