1-3/4 in. Round Knob in Clear/Black Bronze
Glacio 1-3/4 in. Round Knob in Clear/Black Bronze
Frequently Purchased Together
Product Details
Product Details
- 1-3/4 in (44 mm) Diameter Knob
- Finished in Clear/Black Bronze
- Hand polished tempered glass construction for superior clarity
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Glacio
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Black Bronze
- Depth:
- 1 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Knob
- Height:
- 1 in
- Length:
- 1-3/4 in
- Material:
- Aluminum, Glass
- Package Quantity:
- Pack of 1
- Shape:
- Round
- Style:
- Contemporary
- Width:
- 1-3/4 in