3 in. Center-to-Center Pull in Clear/Satin Nickel
Glacio 3 in. Center-to-Center Pull in Clear/Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- Hand polished tempered glass construction for superior clarity
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3 in
- Collection:
- Glacio
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Satin Nickel
- Depth:
- 1-1/2 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Pull
- Height:
- 1-1/2 in
- Length:
- 4-9/16 in
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 9/16 in