This product requires certification to purchase.

5-1/16 in. Center-to-Center Drawer Pull in Satin Nickel

Amerock

Granby 5-1/16 in. Center-to-Center Drawer Pull in Satin Nickel

  • Fast #
  • Part #ABP55244G10
  • Item #7754060
  • Manufacturer Part #BP55244G10
5 out of 5 Customer Rating
Brand image
Amerock

Granby 5-1/16 in. Center-to-Center Drawer Pull in Satin Nickel

  • Fast #
  • Part #ABP55244G10
  • Item #7754060
  • Manufacturer Part #BP55244G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-9/16 in
Diameter - Base
1/2 in
Height
1-9/16 in
Length
5-9/16 in
Width
3/4 in
Characteristics & Features
Collection
Granby
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Drawer Pull
Material
Zinc
Shape
Arch
Style
Traditional
Warranty & Product Information
UPC
026634179424