Highland Ridge Highland Ridge 4-7/8 in (124 mm) Length Aged Pewter Cabinet Backplate

Part #ABP55314AP  |  Item #7753939  |  Manufacturer Part #BP55314AP

Type:

ABP55314AP
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-7/8 in (124 mm) Length Backplate
  • Finished in Aged Pewter
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Mount with matching Amerock cabinet hardware
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship

Documents

Specifications

Collection: Highland Ridge

Color Finish: Aged Pewter

Color Finish Category: Pewter Tones

Depth: 3/16 in

Hardware Type: Backplate

Height: 3/16 in

Length: 4-7/8 in

Material: Zinc

Package Quantity: 1

Projection: 3/16 in

Style: Transitional

Type: ABP55314AP

Width: 1-1/4 in