This product requires certification to purchase.

1-3/4 in. Round Cabinet Knob in Flat Black

Amerock

Inspirations 1-3/4 in. Round Cabinet Knob in Flat Black

  • Fast #
  • Part #ABP15862FB
  • Item #7752715
  • Manufacturer Part #BP15862FB
4.1 out of 5 Customer Rating
Brand image
Amerock

Inspirations 1-3/4 in. Round Cabinet Knob in Flat Black

  • Fast #
  • Part #ABP15862FB
  • Item #7752715
  • Manufacturer Part #BP15862FB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-3/4 in (44 mm) Diameter Knob
  • Finished in Flat Black
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-5/16 in
Diameter - Base
1 in
Height
1-5/16 in
Length
1-3/4 in
Package Quantity
Pack of 1
Width
1-3/4 in
Characteristics & Features
Collection
Inspirations
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Transitional
Warranty & Product Information
UPC
026634178335