10-1/16 in. Center-to-Center Pull in Golden Champagne
Kamari 10-1/16 in. Center-to-Center Pull in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 10-1/16 in (256 mm) Center-to-Center Pull
- Finished in Golden Champagne
- Amerock Exclusive Design
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Documents
Specifications
- Center to Center:
- 10-1/16 in
- Collection:
- Kamari
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Pull
- Height:
- 1 in
- Length:
- 11-1/4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 1-3/16 in