This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

Amerock

Kane 3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP5370226
  • Item #10352026
  • Manufacturer Part #BP5370226
4.4 out of 5 Customer Rating
Brand image
Amerock

Kane 3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP5370226
  • Item #10352026
  • Manufacturer Part #BP5370226
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-1/8 in
Diameter - Base
5/8 in
Height
1-1/8 in
Length
4-7/16 in
Package Quantity
Pack of 1
Width
5/8 in
Characteristics & Features
Collection
Kane
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Pull
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634326156