Kane 3-3/4 CAB PULL ANSI *KANE

Part #ABP53702AS  |  Item #7257835  |  Manufacturer Part #BP53702AS

Type:

ABP53702AS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Antique Silver
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Kane

Color Finish: Antique Silver

Color Finish Category: Silver Tones

Hardware Type: Pull

Length: 4-7/16 in

Material: Zinc

Package Quantity: 1

Projection: 1-1/8 in

Shape: Arch

Style: Transitional

Type: ABP53702AS

Width: 5/8 in