This product requires certification to purchase.

3-3/4 in. Center-to-Center Backplate in Matte Black

Amerock

Ladera 3-3/4 in. Center-to-Center Backplate in Matte Black

  • Fast #
  • Part #ABP37762MB
  • Item #11755564
  • Manufacturer Part #BP37762MB
4.9 out of 5 Customer Rating
Brand image
Amerock

Ladera 3-3/4 in. Center-to-Center Backplate in Matte Black

  • Fast #
  • Part #ABP37762MB
  • Item #11755564
  • Manufacturer Part #BP37762MB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware not required
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Ladera collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1/8 in
Diameter - Base
5 in
Height
5 in
Length
5 in
Width
1 in
Characteristics & Features
Collection
Ladera
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Backplate
Material
Zinc
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
UPC
026634364905