This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Black Bronze/Champagne Bronze

Amerock

London 6-5/16 in. Center-to-Center Cabinet Pull in Black Bronze/Champagne Bronze

  • Fast #
  • Part #ABP36650BBRCZ
  • Item #10479031
  • Manufacturer Part #BP36650BBRCZ
5 out of 5 Customer Rating
Brand image
Amerock

London 6-5/16 in. Center-to-Center Cabinet Pull in Black Bronze/Champagne Bronze

  • Fast #
  • Part #ABP36650BBRCZ
  • Item #10479031
  • Manufacturer Part #BP36650BBRCZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Bronze, Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-9/16 in
Diameter - Base
9/16 in
Height
1-9/16 in
Length
8-3/4 in
Package Quantity
Pack of 1
Width
9/16 in
Characteristics & Features
Collection
London
Color Finish Category
Blacks
Color Finish Name
Black Bronze, Champagne Bronze
Hardware Type
Cabinet Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634341128