This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Matte Black/Satin Nickel

Amerock

Mergence 18 in. Center-to-Center Appliance Pull in Matte Black/Satin Nickel

  • Fast #
  • Part #ABP36984FBG10
  • Item #10408779
  • Manufacturer Part #BP36984FBG10
3.1 out of 5 Customer Rating
Brand image
Amerock

Mergence 18 in. Center-to-Center Appliance Pull in Matte Black/Satin Nickel

  • Fast #
  • Part #ABP36984FBG10
  • Item #10408779
  • Manufacturer Part #BP36984FBG10
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
18
Collection:
Mergence
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Satin Nickel
Depth:
1-7/8
Diameter - Base:
7/8
Hardware Type:
Appliance Pull
Height:
1-7/8
Length:
19
Material:
Zinc
Shape:
Bar
Style:
Contemporary
UPC:
026634336858
Width:
3/4