This product requires certification to purchase.

8 in. Towel Bar in Chrome

Amerock

Monument 8 in. Towel Bar in Chrome

  • Fast #
  • Part #ABH3608526
  • Item #11535885
  • Manufacturer Part #BH3608526
3.1 out of 5 Customer Rating
Brand image
Amerock

Monument 8 in. Towel Bar in Chrome

  • Fast #
  • Part #ABH3608526
  • Item #11535885
  • Manufacturer Part #BH3608526
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel construction
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • 8 in towel bar with an overall length of 8-7/8 in
  • Contemporary design
  • Mounting hardware included
  • 8-inch hand towel bar offers a designer inspired alternative to the standard towel ring
  • Pair with matching cabinet knobs and pulls from the Amerock Monument collection for an effortless designer hardware look
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
8 in
Width
7/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Monument
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Zinc, Stainless Steel
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634354135