2-3/8 in. Cabinet Knob in Black Brushed Nickel/Black Nickel
Mulino 2-3/8 in. Cabinet Knob in Black Brushed Nickel/Black Nickel
Product Details
Product Details
- 2-3/8 in (60 mm) Length Knob
- Finished in Black Brushed Nickel/Black Nickel
- Amerock Exclusive Design
- Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Mulino
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black Brushed Nickel, Black Nickel
- Depth:
- 1-9/16 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-9/16 in
- Length:
- 2-3/8 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 1/2 in