1 in. Center-to-Center Finger Pull in Oil Rubbed Bronze
Nature's Splendor 1 in. Center-to-Center Finger Pull in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- 1-7/8 in (48 mm) Length Finger Pull
- Finished in Oil Rubbed Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Nature's Splendor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/16 in
- Diameter - Base:
- 1-7/8 in
- Hardware Type:
- Pull
- Height:
- 1-1/16 in
- Length:
- 1-7/8 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Traditional
- Width:
- 1-1/16 in