1-3/4 in. Cabinet Knob in Gunmetal
Oberon 1-3/4 in. Cabinet Knob in Gunmetal
Product Details
Product Details
- 1-3/4 in (44 mm) Diameter Knob
- Finished in Gunmetal
- Amerock Exclusive Design
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Oberon
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 1-5/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-5/16 in
- Length:
- 1-3/4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Round
- Style:
- Contemporary
- Width:
- 1-3/4 in