1-3/8 in. Square Cabinet Knob in Brushed Gold/Satin Nickel
Overton 1-3/8 in. Square Cabinet Knob in Brushed Gold/Satin Nickel
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc/aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Overton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold, Satin Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/16 in
- Length:
- 1-3/8 in
- Material:
- Zinc, Aluminum
- Shape:
- Square
- Style:
- Transitional
- Width:
- 1-5/16 in