1-9/16 in. Rectangular Cabinet Knob in Champagne Bronze
Prominence 1-9/16 in. Rectangular Cabinet Knob in Champagne Bronze
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 5/8 in
- Collection:
- Prominence
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 11/16 in
- Diameter - Base:
- 1/4 in
- Hardware Type:
- Cabinet Knob
- Height:
- 11/16 in
- Length:
- 1-9/16 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Transitional
- UPC:
- 026634325616
- Width:
- 7/8 in