This product requires certification to purchase.

3 in. Center-to-Center Cup Pull in Champagne Bronze

Amerock

Ravino 3 in. Center-to-Center Cup Pull in Champagne Bronze

  • Fast #
  • Part #ABP22094CZ
  • Item #10113677
  • Manufacturer Part #BP22094CZ
5 out of 5 Customer Rating
Brand image
Amerock

Ravino 3 in. Center-to-Center Cup Pull in Champagne Bronze

  • Fast #
  • Part #ABP22094CZ
  • Item #10113677
  • Manufacturer Part #BP22094CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
3 in
Depth
1-1/8 in
Diameter - Base
3-11/16 in
Height
1-1/8 in
Length
3-11/16 in
Width
1-1/4 in
Characteristics & Features
Collection
Ravino
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Cup Pull
Material
Zinc
Shape
Cup
Style
Transitional
Warranty & Product Information
UPC
026634321717