This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Golden Champagne

Amerock

Renown 12 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP54055BBZ
  • Item #10213678
  • Manufacturer Part #BP54055BBZ
4.3 out of 5 Customer Rating
Brand image
Amerock

Renown 12 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP54055BBZ
  • Item #10213678
  • Manufacturer Part #BP54055BBZ
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Renown collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Amerock's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
12 in
Depth
2 in
Diameter - Base
1-1/16 in
Height
2 in
Length
13-1/16 in
Package Quantity
Pack of 1
Width
7/8 in
Characteristics & Features
Collection
Renown
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Appliance Pull
Shape
Arch
Style
Traditional
Warranty & Product Information
UPC
026634327054